Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDEX M2600N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, Black, 15 PK | CT3TNP

MOLDEX M2600N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, Black, 15 PK

Item: CT3TNP Model: M2600N95Cross Ref: 3NME2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Respirator
ColorBlack
Exhalation ValveNo
Face Seal TypeComfort
IncludesDura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Includes EyeshieldNo
Individually PackagedNo
Latex ContentContains Latex
Mask MaterialDura Mesh
Mask ShapeMolded
Mask SizeM, L
Niosh RatingN95
Nosepiece TypeMolded Nose Bridge

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorMask Headstrap TypeExhalation ValveFace Seal TypeMask ShapeIndividually PackagedNosepiece TypeLatex ContentPkg. Qty.Price
MOLDEX 4800V Disposable Respirator, Dual, Adj, Molded Nose Bridge, Comfort, Gray, M Mask Size, 2 PK | CT3TMQ 4800VGrayAdjustable, DualNoComfortMoldedNoMolded Nose BridgeContains Latex2€32.71
MOLDEX 4700N100 Disposable Respirator, Dual, Adj, Molded Nose Bridge, Comfort, White, M Mask Size, 5 PK | CT3TMR 4700N100WhiteAdjustable, DualYesComfortMoldedNoMolded Nose BridgeContains Latex5€103.46
MOLDEX 2700N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, 10 PK | CT3TMT 2700N95White-YesComfortMoldedNoMolded Nose BridgeContains Latex10€72.07
MOLDEX 2500N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, 10 PK | CT3TMU 2500N95Blue-YesComfortMoldedNoMolded Nose BridgeContains Latex10€112.41
MOLDEX 2400N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, 10 PK | CT3TMV 2400N95Gray-YesComfortMoldedNoMolded Nose BridgeContains Latex10€102.99
MOLDEX 2801N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, 10 PK | CT3TMW 2801N95Gray-YesComfortMoldedNoMolded Nose BridgeContains Latex10€86.46
MOLDEX M2800N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, 10 PK | CT3TMX M2800N95Black-YesComfortMoldedNoMolded Nose BridgeContains Latex10€137.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDEX M2600N95 Disposable Respirator, Dual, Non-Adj, Molded Nose Bridge, Comfort, Black, 15 PK
€57.39 /pack