Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDEX 8113N Half Mask Respirator Kit, 8000, 4 Cartridges Included, Thermoplastic Elastomer | CT3TMK

MOLDEX 8113N Half Mask Respirator Kit, 8000, 4 Cartridges Included, Thermoplastic Elastomer

Item: CT3TMK Model: 8113NCross Ref: 3RNY9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator Kit
Cartridges IncludedYes
ColorBrown
Configured ForCartridges, Filters
Disposable/ ReusableReusable
Facepiece MaterialThermoplastic Elastomer
Head Harness MaterialThermoplastic Elastomer
Includes(2) N95 Filter, (2) Organic Vapor (OV) Cartridge, Filter Retainer
Mask Headstrap TypeDrop Down
Mask SizeL
Niosh RatingN95, Organic Vapor (OV)
Number Of Cartridges Included4
Respirator Connection TypeSnap In Gasket
Typical ApplicationGeneral Industry
Series8000 Series
StandardsNIOSH

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCartridges IncludedColorConfigured ForRespirator Connection TypeNumber Of Cartridges IncludedDisposable/ ReusableMask Headstrap TypeFace Seal MaterialPrice
MOLDEX 8941 Half Mask Respirator Kit, 8000, 2 Cartridges Included, Thermoplastic Elastomer | CT3TMG 8941YesBrownFiltersSnap In Gasket2ReusableDrop Down-€54.36
MOLDEX 8943 Half Mask Respirator Kit, 8000, 2 Cartridges Included, Thermoplastic Elastomer | CT3TMH 8943YesBrownFiltersSnap In Gasket2ReusableDrop Down-€53.97
MOLDEX 8112N Half Mask Respirator Kit, 8000, 4 Cartridges Included, Thermoplastic Elastomer | CT3TMJ 8112NYesBrownCartridges, FiltersSnap In Gasket4ReusableDrop Down-€74.42
MOLDEX 8111N Half Mask Respirator Kit, 8000, 4 Cartridges Included, Thermoplastic Elastomer | CT3TML 8111NYesBrownCartridges, FiltersSnap In Gasket4ReusableDrop Down-€74.42
MOLDEX 7803 Half Mask Respirator, 7800, 0 Cartridges Included, Silicone, L Mask Size | CT3TMM 7803NoGrayCartridges, FiltersBayonet-ReusableDrop DownSilicone€65.57
MOLDEX 7802 Half Mask Respirator, 7800, 0 Cartridges Included, Silicone, M Mask Size | CT3TMN 7802NoGrayCartridges, FiltersBayonet-ReusableDrop DownSilicone€65.57
MOLDEX 8003 Half Mask Respirator, 8000, 0 Cartridges Included, Thermoplastic Elastomer, L Mask Size | CT3TMP 8003NoBrownCartridges, FiltersSnap In Gasket-ReusableDrop Down-€34.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDEX 8113N Half Mask Respirator Kit, 8000, 4 Cartridges Included, Thermoplastic Elastomer
€78.42 /unit