Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 9221185268 Nesting Box Lid Blue | AF6CBJ 9WG31

MOLDED FIBERGLASS 9221185268 Nesting Box Lid Blue

Item: AF6CBJ Model: 9221185268Cross Ref: 9WG31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNesting Box Lid
ColorBlue
FinishSmooth
MaterialChrome Nickle Carbon Steel
Outside Length9 3/4"
Outside Width6 1/8"
TypeHeavy Duty Industrial
Use With1NTN8, 1NTP9
Compatible Manufacturer Model Number9221085113, 9221085118, 9221085126, 9221085136, 9221085218, 9221085268, 9221085269, 9221085280, 9261085113, 9261085118, 9261085126, 9261085136, 9261085218, 9261085268, 9261085269, 9261085280
Overall Length9 3/4"
Overall Width6 1/8"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)25.4
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorOutside WidthOutside LengthUse WithMaterialFinishTypeOutside HeightPrice
MOLDED FIBERGLASS 9201185136 Gray Lid For 920108 | AB2TRU 1NTN2 9201185136Gray8 3/4"11 3/4"1NTL9Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€16.30
MOLDED FIBERGLASS 9201185269 White Lid For 920108 | AB2TRV 1NTN3 9201185269White8 3/4"11 3/4"1NTN1Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€24.06
MOLDED FIBERGLASS 9211185136 Nesting Box Lid Gray Use With AB2TRW | AB2TRY 1NTN6 9211185136Gray4 7/8"6 1/8"1NTN4Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€9.66
MOLDED FIBERGLASS 9211185269 Nesting Box Lid White Use With AB2TRX | AB2TRZ 1NTN7 9211185269White4 7/8"6 1/8"1NTN5Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€7.15
MOLDED FIBERGLASS 9221185136 Nesting Box Lid Gray Use With AB2TTA AB2TTL | AB2TTC 1NTP1 9221185136Gray6 1/8"9 3/4"1NTN8, 1NTP9Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€14.78
MOLDED FIBERGLASS 9221185269 Nesting Box Lid White Use With AB2TTB AB2TTM | AB2TTD 1NTP2 9221185269White6 1/8"9 3/4"1NTN9, 1NTR1Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€14.78
MOLDED FIBERGLASS 9231185136 Nesting Box Lid Gray Use With AB2TTE AB2TTJ | AB2TTG 1NTP5 9231185136Gray9 1/4"9 3/4"1NTP3, 1NTP7Chrome Nickle Carbon SteelSmoothHeavy Duty Industrial-€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 9221185268 Nesting Box Lid Blue
€16.00 /unit