Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 8870085269 Container Lid Use With AB3QEJ AB3QEQ AB3QEW | AB3QFC 1UTZ4

MOLDED FIBERGLASS 8870085269 Container Lid Use With AB3QEJ AB3QEQ AB3QEW

Item: AB3QFC Model: 8870085269Cross Ref: 1UTZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container Lid
ColorWhite
MaterialFiber Glass Reinforced Composite
Outside Top Depth25 3/4"
Outside Top Width17 3/4"
Temp. Range-60°F to +250°F
TypeHeavy Duty Industrial
Compatible Manufacturer Model Number8700085113, 8700085136, 8700085268, 8700085269, 8750085113, 8750085136, 8750085268, 8750085269, 8800085113, 8800085136, 8800085268, 8800085269
Overall Length25 1/4"
Overall Width17 3/4"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.03
Ship length (cm)66.04
Ship width (cm)45.72
HS code7019391090
Country of OriginUS

Product Variants

ProductModelColorTypeOutside Top DepthOutside Top WidthTemp. RangePrice
MOLDED FIBERGLASS 8870085136 Container Lid Use With AB3QEF AB3QEM AB3QEU | AB3QEZ 1UTZ1 8870085136GrayHeavy Duty Industrial25 3/4"17 3/4"-60°F to +250°F€51.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8870085269 Container Lid Use With AB3QEJ AB3QEQ AB3QEW
€59.23 /unit