Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 7805085268 Stacking/Nesting Container Heavy-duty Blue | AC3HUG 2TU21

MOLDED FIBERGLASS 7805085268 Stacking/Nesting Container Heavy-duty Blue

Item: AC3HUG Model: 7805085268Cross Ref: 2TU21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHD Stack and Nest Container
ColorBlue
FinishSmooth
Inside Height7 7/8"
Inside Length19 3/4"
Inside Width12 3/4"
Load Capacity300 lbs.
MaterialFiberglass Reinforced Composite
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height8"
Outside Length24 1/4"
Outside Width14 3/4"
Body ColorBlue
Overall Height8"
Overall Length24 1/4"
Overall Width14 3/4"
StackableYes
Stacking Capacity3500 lbs.
Storage Capacity8.97 gal.

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)20.32
Ship length (cm)62.23
Ship width (cm)38.1
HS code7019395000
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorNo. Of Divider Slots LongNo. Of Divider Slots ShortFinishPrice
MOLDED FIBERGLASS 7806085172 Stacking Nesting Container Heavy-duty Gray | AB2TRF 1NTK8 7806085172500 lbs.Gray--Smooth€80.00
MOLDED FIBERGLASS 7808085172 Stacking Nesting Container Heavy-duty Gray | AB2TRG 1NTK9 7808085172500 lbs.Gray--Smooth€62.07
MOLDED FIBERGLASS 7806085280 Stacking Nesting Container Heavy-duty Red | AB2TRK 1NTL3 7806085280500 lbs.Red--Smooth€80.00
MOLDED FIBERGLASS 7806085268 Stacking Nesting Container Heavy-duty Blue | AB2TRL 1NTL4 7806085268500 lbs.Blue--Smooth€80.00
MOLDED FIBERGLASS 7808085280 Stacking Nesting Container Heavy-duty Red | AB2TRM 1NTL5 7808085280500 lbs.Red--Smooth€62.07
MOLDED FIBERGLASS 7808085268 Stacking Nesting Container Heavy-duty Blue | AB2TRN 1NTL6 7808085268500 lbs.Blue--Smooth€62.07
MOLDED FIBERGLASS 7802085268 Stacking/Nesting Container Heavy-duty Blue | AC3HBK 2TJ98 7802085268300 lbs.Blue--Smooth€33.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 7805085268 Stacking/Nesting Container Heavy-duty Blue
€62.14 /unit