Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 780508 Stack And Nest Container, 8.97 Gal, 24 1/4 x 14 3/4 x 8 Inch Size | CT3TLU

MOLDED FIBERGLASS 780508 Stack And Nest Container, 8.97 Gal, 24 1/4 x 14 3/4 x 8 Inch Size

Item: CT3TLU Model: 780508Cross Ref: 4TH05
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack and Nest Container
Body ColorGray
Includes LidNo
Length24 1/4"
Load Capacity300 lbs.
MaterialFiberglass Reinforced Composite
Max. Ambient Temp.250°F
Min. Ambient Temp.-60°F
Overall Height8"
Overall Width14 3/4"
Resistant ToAlkaline Solutions, Cutting Oils, Detergents, Mild Acids
StackableYes
Stacking Capacity3500 lbs.
Storage Capacity8.97 gal.
Maximum Ambient Temperature250°F
Minimum Ambient Temperature-60°F
Overall Length24 1/4"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)20.32
Ship length (cm)61.6
Ship width (cm)37.47
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightStorage CapacityBody ColorLoad CapacityStackableMax. Ambient Temp.Min. Ambient Temp.Price
MOLDED FIBERGLASS 780208 Stack And Nest Container, 3.74 Gal, 17 7/8 x 10 5/8 x 5 Inch Size | CT3TLQ 78020810 5/8"5"3.74 gal.Gray300 lbs.Yes250°F-60°F€33.44
MOLDED FIBERGLASS 780308 Stack And Nest Container, 5.61 Gal, 19 3/4 x 12 1/2 x 6 Inch Size | CT3TLR 78030812 1/2"6"5.61 gal.Gray300 lbs.Yes250°F-60°F€40.60
MOLDED FIBERGLASS 780408 Stack And Nest Container, 6.2 Gal, 20 1/2 x 12 7/8 x 8 Inch Size | CT3TLT 78040812 7/8"8"6.2 gal.Gray300 lbs.Yes250°F-60°F€49.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 780508 Stack And Nest Container, 8.97 Gal, 24 1/4 x 14 3/4 x 8 Inch Size
€62.14 /unit