Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MOLDED FIBERGLASS 332403 Tray Fiberglass 1 x 17 x 25 White | AF4NHP 9DDX1

MOLDED FIBERGLASS 332403 Tray, Fiberglass, 1 x 17 x 25 Inch Size, White

Item: AF4NHP Model: 332403Cross Ref: 9DDX1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tray
Bottom Inside Length25"
ColorWhite
Inside Bottom Width17"
Inside Depth1"
MaterialFiberglass
TypeStackable
Drop SidesNo
Esd ConductiveNo
Inside Height1 1/8"
Load Capacity100 lbs.
Overall Height1"
Overall Length25"
Overall Width17"
ShapeRectangle
StackableNo

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)66.04
Ship width (cm)45.72
HS code3924103000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 332403 Tray, Fiberglass, 1 x 17 x 25 Inch Size, White
€85.59 /unit