Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 2171092203 Tray With Drop Sides Esd | AC3HUU 2TU36

MOLDED FIBERGLASS 2171092203 Tray With Drop Sides Esd

Item: AC3HUU Model: 2171092203Cross Ref: 2TU36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray with Drop Sides
Bottom Inside Length26"
ColorBlack
Drop SidesYes
Electrostatic DischargeYes
Esd ConductiveYes
Inside Depth7/8"
Inside Height7/8"
Inside Length26"
Inside Width19 1/4"
Load Capacity200 lbs.
MaterialFiberglass Reinforced Composite
Outside Height1"
Outside Length27"
Outside Width20"
Overall Depth1"
Overall Length27"
Overall Width20"
Resistant ToAlkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
ShapeRectangle
StackableNo
Temp. Range-60°F to +250°F
TypeESD
Overall Height1"
StandardsANSI/ESD

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)68.58
Ship width (cm)50.8
HS code3923100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityColorPrice
MOLDED FIBERGLASS 2141092203 Tray With Drop Sides Esd | AC3HUT 2TU35 214109220324 1/2"23"200 lbs.Black€80.77
MOLDED FIBERGLASS 2181092203 Tray With Drop Sides Esd | AC3HUV 2TU37 218109220322 1/2"20"200 lbs.Black€81.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 2171092203 Tray With Drop Sides Esd
€68.29 /unit