Flat Shipping

Flat Shipping at €24.99 + VAT

MOBIL 122112 Multipurpose Grease, Mobilith Shc 100, Lithium Complex, Red, 13.4 Oz, Nlgi Grade 2 | CT3THR

MOBIL 122112 Multipurpose Grease, Lithium Complex, Red, 13.4 Oz, Nlgi Grade 2

Item: CT3THR Model: 122112Cross Ref: 4ZF49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
ApplicationElectric Motors, Low Wear, Reduced Friction
ApplicationsHigher Speed Applications Such As Electric Motors, Where Reduced Friction, Low Wear, Long Service Life Are Required
Base OilSynthetic
ColorRed
ContainerCartridge
Container Size13 oz.
Container TypeCartridge
Display Qty1
Display Sell UomEA
Dropping Point509°F
Four-ball Wear0.5 mm
Grease ThickenerLithium Complex
Lubricant Nsf RatingNot Rated
Max. Operating Temp.302°F
Min. Operating Temp.-40°F
Nlgi GradeGrade 2
PropertiesHigh Temperature, Low Temperature
SeriesMOBILITH SHC 100
ThickenerLithium Complex
Viscosity Index175
Maximum Operating Temperature302°F
Minimum Operating Temperature-40°F
Nsf RatingNot Rated
Product TypeMultipurpose Grease
StandardsAAR-M942, CEN EN 12081:2017, DIN 51825:2004-06 - KP HC 1-2 N -30

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase OilColorContainer SizeContainer TypeDropping PointMax. Operating Temp.Min. Operating Temp.Four-ball WearPrice
MOBIL 121074 Extreme Pressure Grease, Gray, 14 oz, NLGI Grade 2, 347 Deg F Max. Op Temp | CT3THJ 121074MineralBrown14 oz.Cartridge475°F347°F-4°F-€15.00
MOBIL 100434 Extreme Pressure Grease, Lithium Complex, Orange, 14 oz, NLGI Grade 1 | CT3THK 100434MineralBrown14 oz.Cartridge500°F293°F-22°F0.5 mm€7.83
MOBIL 122136 Extreme Pressure Grease, Lithium, Brown, 13.7 oz, NLGI Grade 2, 266 Deg F Max. Op Temp | CT3THL 122136MineralBrown14 oz.Cartridge374°F266°F-4°F0.4 mm€13.95
MOBIL 105763 Extreme Pressure Grease, Lithium, Tan, 5 gal, NLGI Grade 2, 130 Deg F Max. Op Temp | CT3THM 105763MineralTan5 gal.Pail374°F266°F-4°F0.5 mm€465.13
MOBIL 121956 Multipurpose Grease, Mobilgrease Fm 222, Aluminum Complex, White, 13.7 Oz, Nlgi Grade 2 | CT3THN 121956MineralBrown14 oz.Cartridge500°F500°F0°F-€17.99
MOBIL 121929 Multipurpose Grease, Mobilgrease Xhp 222, Lithium Complex, Blue, 13.7 Oz, Nlgi Grade 2 | CT3THP 121929MineralBlue14 oz.Cartridge290°F284°F0°F0.5 mm€11.85
MOBIL 105804 Multipurpose Grease, Mobilgrease Xtc, Lithium, Dark Brown, 14 Oz, Nlgi Grade 1 | CT3THQ 105804MineralBrown14 oz.Cartridge419°F120°F-30°F0.35 mm€13.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOBIL 122112 Multipurpose Grease, Lithium Complex, Red, 13.4 Oz, Nlgi Grade 2
€23.52 /unit