MOBIL 105842 Multipurpose Grease, Mobilgrease Xhp 222, Lithium Complex, Blue, 5 Gal, Nlgi Grade 2 | CT3THV

MOBIL 105842 Multipurpose Grease, Lithium Complex, Blue, 5 Gal, Nlgi Grade 2

Item: CT3THV Model: 105842Cross Ref: 1MUC2
In Stock

Get it by Wednesday, Jun 11

€537.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
ApplicationEquipment Including Industrial, Automotive, Construction, Farm Equipment, Marine Applications, Such As Chassis Components
Base OilMineral
ColorBrown
Container Size5 gal.
Container TypePail
Display Qty1
Display Sell UomEA
Dropping Point536°F
Flash Point400°F
Four-ball Wear0.5 mm
Grease ThickenerLithium Complex
Max. Operating Temp.284°F
Min. Operating Temp.0°F
Nlgi GradeGrade 2
PropertiesExtreme Pressure
SeriesMobilgrease Xhp 222 Series
Nsf RatingNot Rated
Product TypeMultipurpose Grease
ThickenerLithium Complex

Shipping Info:

Ship weight (kg) 17.568
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase OilColorContainer SizeContainer TypeDropping PointMax. Operating Temp.Min. Operating Temp.Four-ball WearPrice
MOBIL 121074 Extreme Pressure Grease, Gray, 14 oz, NLGI Grade 2, 347 Deg F Max. Op Temp | CT3THJ 121074MineralBrown14 oz.Cartridge475°F347°F-4°F-€15.00
MOBIL 100434 Extreme Pressure Grease, Lithium Complex, Orange, 14 oz, NLGI Grade 1 | CT3THK 100434MineralBrown14 oz.Cartridge500°F293°F-22°F0.5 mm€7.83
MOBIL 122136 Extreme Pressure Grease, Lithium, Brown, 13.7 oz, NLGI Grade 2, 266 Deg F Max. Op Temp | CT3THL 122136MineralBrown14 oz.Cartridge374°F266°F-4°F0.4 mm€13.95
MOBIL 105763 Extreme Pressure Grease, Lithium, Tan, 5 gal, NLGI Grade 2, 130 Deg F Max. Op Temp | CT3THM 105763MineralTan5 gal.Pail374°F266°F-4°F0.5 mm€465.13
MOBIL 121956 Multipurpose Grease, Mobilgrease Fm 222, Aluminum Complex, White, 13.7 Oz, Nlgi Grade 2 | CT3THN 121956MineralBrown14 oz.Cartridge500°F500°F0°F-€17.99
MOBIL 121929 Multipurpose Grease, Mobilgrease Xhp 222, Lithium Complex, Blue, 13.7 Oz, Nlgi Grade 2 | CT3THP 121929MineralBlue14 oz.Cartridge290°F284°F0°F0.5 mm€11.85
MOBIL 105804 Multipurpose Grease, Mobilgrease Xtc, Lithium, Dark Brown, 14 Oz, Nlgi Grade 1 | CT3THQ 105804MineralBrown14 oz.Cartridge419°F120°F-30°F0.35 mm€13.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOBIL 105842 Multipurpose Grease, Lithium Complex, Blue, 5 Gal, Nlgi Grade 2
€537.17 /unit