Flat Shipping

Flat Shipping at €24.99 + VAT

ML KISHIGO 1174-L Breakaway Hi Visibility Vest Class 2 L Lime | AF4NCN 9CUF1

ML KISHIGO 1174-L Breakaway Hi Visibility Vest Class 2 L Lime

Item: AF4NCN Model: 1174-LCross Ref: 9CUF1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreakaway High Visibility Vest
Ansi TypeType R, Class 2
Atpv RatingNot Rated
BreakawayYes
Closure TypeHook And Loop
ColorLime
Contrasting StripesYes
Fabric ConstructionMesh
Fall Protection CompatibleNo
FeaturesLeft Chest Mic Tab
Fits Chest Size44" to 46"
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Led LightsNo
Includes Microphone TabYes
Includes Tablet PocketNo
Includes Tool Lanyard GrommetsNo
Length29"
MaterialPolyester
Maximum Chest Size46"
Minimum Chest Size44"
Number Of Horizontal Stripes1
Number Of Inside Pockets3
Number Of Outside Pockets0
Number Of Pockets3
Number Of Pockets With Closure0
Pocket LocationLeft Chest, Left Waist, Right Chest
Pockets3
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest, Waist
Reflective Stripe Main ColorSilver
Reflective Stripe Width2"
Reflective Tape TypeGlass Bead
Safety Vest StyleStandard
SizeL
Stripe ColorSilver
Total No. Of Pockets3
Vest Back StyleMesh
Vest FeaturesMic Tab
Vest Front StyleMesh
Vest Stripe Color FamilySilver
# Of Breakaway Points5
# Of Pockets3
Ansi Class2
Back Stripe PatternU
ClosureHook and Loop
GenderMen's
Safety FeaturesBreakaway
StandardsANSI/ISEA 107
Tool Tethering Anchor PointsNo
Vest SizeL

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)34.29
Ship width (cm)22.86
HS code6117809540
Country of OriginCN

Product Variants

ProductModelMaximum Chest SizeMinimum Chest SizeSafety Vest StyleColorMaterialPocketsFeaturesNumber Of Outside PocketsPrice
ML KISHIGO 1174-2X Breakaway Hi Visibility Vest Class 2 2xl Lime | AF3YUP 8FW66 1174-2X54"52"StandardLimePolyester3Left Chest Mic Tab-€20.19
ML KISHIGO 1174-3X Breakaway Hi Visibility Vest Class 2 3xl Lime | AF3YUQ 8FW67 1174-3X--StandardLimePolyester3Left Chest Mic Tab-€20.19
ML KISHIGO 1174-5X Breakaway Hi Visibility Vest Class 2 5xl Lime | AF3YUR 8FW68 1174-5X66"64"StandardLimePolyester3Left Chest Mic Tab-€20.19
ML KISHIGO 1174-M Breakaway Hi Visibility Vest Class 2 M Lime | AF4EPY 8TV63 1174-M--StandardLimePolyester3Left Chest Mic Tab-€20.19
ML KISHIGO 1174-XL Breakaway Hi Visibility Vest Class 2 Xl Lime | AF4WRG 9MJY0 1174-XL50"48"StandardLimePolyester3Left Chest Mic Tab-€20.19
ML KISHIGO 1174-4X Breakaway Hi Visibility Vest Class 2 4xl Lime | AF4YUC 9RA77 1174-4X62"60"StandardLimePolyester3Left Chest Mic Tab-€20.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO 1174-L Breakaway Hi Visibility Vest Class 2 L Lime
€27.45 /unit