Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY VBGWC-C-8FT Belt Guide, V Belt Guide | CT3RTN

MJ MAY VBGWC-C-8FT V Belt Guide

Item: CT3RTN Model: VBGWC-C-8FTCross Ref: 792XL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,426.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Guide
Channel Depth2/5"
ColorBlack
For Belt TypeV
Frame MaterialGalvanized Steel
Frame TypeNon Flanged Frame
Guide MaterialUHMWPE
Max. Operating Temp.175°F
Overall Height0.94"
Overall Length8 ft.
Overall Width1.1"
V-belt SectionC
Maximum Operating Temperature175°F

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeV-belt SectionOverall LengthGuide MaterialMax. Operating Temp.Frame MaterialPrice
MJ MAY VBGWC-4L/A-1FT Belt Guide, V Belt Guide | CT3RQY VBGWC-4L/A-1FTNon Flanged Frame4L, A1 ft.UHMWPE175°FGalvanized Steel€98.45
MJ MAY VBG-5L/B-5FT Belt Guide, V Belt Guide | CT3RQZ VBG-5L/B-5FTNo Frame5L, B5 ft.UHMWPE175°F-€138.00
MJ MAY VBGWC-5L/B-4FT Belt Guide, V Belt Guide | CT3RRA VBGWC-5L/B-4FTNon Flanged Frame5L, B4 ft.UHMWPE175°FGalvanized Steel€519.89
MJ MAY VBG-3L/O-8FT Belt Guide, V Belt Guide | CT3RRB VBG-3L/O-8FTNo Frame3L, O8 ft.UHMWPE175°F-€157.72
MJ MAY VBGWC-4L/A-5FT Belt Guide, V Belt Guide | CT3RRC VBGWC-4L/A-5FTNon Flanged Frame4L, A5 ft.UHMWPE175°FGalvanized Steel€492.25
MJ MAY VBGWC-5L/B-7FT Belt Guide, V Belt Guide | CT3RRD VBGWC-5L/B-7FTNon Flanged Frame5L, B7 ft.UHMWPE175°FGalvanized Steel€910.07
MJ MAY VBGWC-4L/A-8FT Belt Guide, V Belt Guide | CT3RRE VBGWC-4L/A-8FTNon Flanged Frame4L, A8 ft.UHMWPE175°FGalvanized Steel€787.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY VBGWC-C-8FT V Belt Guide
€1,426.39 /unit