Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY SS-CKG15V60-8 FT Chain Guide | CT3RVH

MJ MAY SS-CKG15V60-8 FT Chain Guide

Item: CT3RVH Model: SS-CKG15V60-8 FTCross Ref: 792XG1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,497.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Guide
Center Channel Width0.41"
Chain Number60
Channel Depth0.69"
Channel TypeDeep Channel
ColorGreen
For Number Of Strands1
For Pitch TypeSingle Pitch
Frame MaterialStainless Steel
Frame TypeFlanged Frame
Guide MaterialUHMWPE
Inside Width14/25"
Length8 ft.
Max. Operating Temp.175°F
Overall Height0.98"
Overall Width2.09"
Overall Length8 ft.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthColorChannel DepthCenter Channel WidthFrame MaterialInside WidthMax. Operating Temp.Price
MJ MAY MJ-NC1080-4 FT Chain Guide | CT3RUA MJ-NC1080-4 FT0.71"1.34"Black-14/25"--175°F€159.22
MJ MAY MJ-DPD2040-7 FT Chain Guide | CT3RUB MJ-DPD2040-7 FT0.31"1"Black2/25"1/4"--175°F€113.34
MJ MAY MJ-DPD2060-10FT Chain Guide | CT3RUC MJ-DPD2060-10FT0.31"1 1/4"Black3/25"11/25"--175°F€178.41
MJ MAY MJ-GS1060-2 FT Chain Guide | CT3RUD MJ-GS1060-2 FT1.13"1.18"Black0.82"-Stainless Steel-175°F€225.46
MJ MAY MJ-DPD2040-10FT Chain Guide | CT3RUE MJ-DPD2040-10FT0.31"1"Black2/25"1/4"--175°F€161.91
MJ MAY MJ-DPC2080-9 FT Chain Guide | CT3RUF MJ-DPC2080-9 FT1/2"2"Black1/4"14/25"--175°F€239.89
MJ MAY MJ-DPD2060-6 FT Chain Guide | CT3RUG MJ-DPD2060-6 FT0.31"1 1/4"Black3/25"11/25"--175°F€107.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY SS-CKG15V60-8 FT Chain Guide
€1,497.33 /unit