Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY RBGWC-1/2-10FT Belt Guide, Round Belt Guide | CT3RQW

MJ MAY RBGWC-1/2-10FT Round Belt Guide

Item: CT3RQW Model: RBGWC-1/2-10FTCross Ref: 792XC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,841.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Guide
Channel Depth7/25"
ColorBlack
For Belt Diameter1/2"
For Belt TypeRound
Frame MaterialGalvanized Steel
Guide MaterialUHMWPE
Max. Operating Temp.175°F
Overall Height0.83"
Overall Length10 ft.
Overall Width1.1"
Maximum Operating Temperature175°F

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelChannel DepthOverall WidthFor Belt TypeColorGuide MaterialPrice
MJ MAY RBG-5/16-3FT Belt Guide, Round Belt Guide | CT3RPM RBG-5/16-3FT0.19"3/4"RoundBlackUHMWPE€71.34
MJ MAY RBG-5/8-8FT Belt Guide, Round Belt Guide | CT3RPN RBG-5/8-8FT0.35"1 1/4"RoundBlackUHMWPE€487.47
MJ MAY RBG-5/16-10FT Belt Guide, Round Belt Guide | CT3RPP RBG-5/16-10FT0.19"3/4"RoundBlackUHMWPE€237.68
MJ MAY RBG-5/8-4FT Belt Guide, Round Belt Guide | CT3RPQ RBG-5/8-4FT0.35"1 1/4"RoundBlackUHMWPE€243.87
MJ MAY RBG-1/2-10FT Belt Guide, Round Belt Guide | CT3RPR RBG-1/2-10FT7/25"1 1/4"RoundBlackUHMWPE€435.86
MJ MAY RBG-1/4-5FT Belt Guide, Round Belt Guide | CT3RPT RBG-1/4-5FT4/25"3/4"RoundBlackUHMWPE€108.89
MJ MAY RBG-3/16-1FT Belt Guide, Round Belt Guide | CT3RPU RBG-3/16-1FT0.13"3/4"RoundBlackUHMWPE€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY RBGWC-1/2-10FT Round Belt Guide
€1,841.25 /unit