Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 70S0H-90A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 1/4 Inch, 90A | CE9LVH 48YL52

MJ MAY 70S0H-90A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 1/4 Inch, 90A

Item: CE9LVH Model: 70S0H-90A-6X6Cross Ref: 48YL52
Limited Availability
€162.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
Durometer90A
Elongation525%
FinishSmooth
GradeCommercial
Adhesive TypeAcrylic
ColorBlack
MaterialPolyurethane
Oil ResistanceGood
Overall Length6"
Overall Width6"
ShapeStrip
StandardsASTM D2240
Tensile Strength7300 psi
Thickness1/4"
Water ResistanceExcellent
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.184
Country of OriginUSA

Product Variants

ProductModelDurometerFinishGradePrice
MJ MAY 70S0J-95-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 95A | CE9LTH 48YH05 70S0J-95-6X695ASmoothCommercial€68.49
MJ MAY 70S0J-90A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 90A | CE9LTJ 48YL57 70S0J-90A-6X690ASmoothCommercial€167.65
MJ MAY 70S0J-90-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 90A | CE9LTK 48ZA73 70S0J-90-6X690ASmoothCommercial€68.49
MJ MAY 70S0J-80-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 80A | CE9LTL 48YH04 70S0J-80-6X680ASmoothCommercial€68.49
MJ MAY 70S0J-80A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 80A | CE9LTM 48YL56 70S0J-80A-6X680ASmoothCommercial€167.65
MJ MAY 70S0J-75D-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 75D | CE9LTN 48YH06 70S0J-75D-6X675DSmoothCommercial€68.49
MJ MAY 70S0J-70A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 3/8 Inch, 70A | CE9LTP 48YL55 70S0J-70A-6X670ASmoothCommercial€167.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 70S0H-90A-6X6 Rubber Strip, Polyurethane, Width 6 Inch, Length 6 Inch, Thickness 1/4 Inch, 90A
€162.10 /unit