Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 505A-BR-6.75/F-100 Burlap Fabric, Jute Fiber, 100 Feet Length, 12 Inch Width | CF2NMR 48YG31

MJ MAY 505A-BR-6.75/F-100 Burlap Fabric, Jute Fiber, 100 Feet Length, 12 Inch Width

Item: CF2NMR Model: 505A-BR-6.75/F-100Cross Ref: 48YG31
Limited Availability
€214.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurlap Fabric
ColorTan
EdgesUnfinished
Length100 ft.
MaterialJute Fiber
Max. Temp.270°F
Thickness0.094"
Width12"
Biodegradability100%
Edge TypeUnfinished
Fabric Weight6.75 oz.
Features100% Biodegradable, Recyclable
Maximum Temperature270°F
Minimum Temperature-50°F
RecyclabilityYes
ShapeRoll

Shipping Info:

Ship weight (kg) 2.7
Country of OriginIN

Product Variants

ProductModelMaterialColorThicknessMax. Temp.EdgesPrice
MJ MAY 505A-BR-6.75/F-50 Burlap Fabric, Tan, Jute Fiber, 50 Feet Length | CF2NLC 48YG35 505A-BR-6.75/F-50Jute FiberTan0.094"270°FUnfinished€91.10
MJ MAY 505A-BR-6.75/F-5 Burlap Fabric, Tan, Jute Fiber, 5 Feet Length | CF2NLD 48YG34 505A-BR-6.75/F-5Jute FiberTan0.094"270°FUnfinished€9.46
MJ MAY 505C-BR-6.75/F-5 Burlap Fabric, Tan, Jute Fiber, 30 Inch Width | CF2NLE 48YG46 505C-BR-6.75/F-5Jute FiberTan0.094"270°FUnfinished€17.74
MJ MAY 505A-BR-6.75/F-25 Burlap Fabric, Tan, Jute Fiber, 25 Feet Length | CF2NLF 48YG33 505A-BR-6.75/F-25Jute FiberTan0.094"270°FUnfinished€45.69
MJ MAY 505B-BR-6.75/F-100 Burlap Fabric, Tan, Jute Fiber, 20 Inch Width | CF2NLG 48YG37 505B-BR-6.75/F-100Jute FiberTan0.094"270°FUnfinished€211.40
MJ MAY 505B-BR-6.75/F-150 Burlap Fabric, Tan, Jute Fiber, 150 Feet Length | CF2NLH 48YG38 505B-BR-6.75/F-150Jute FiberTan0.094"270°FUnfinished€316.55
MJ MAY 505B-BR-9.00/F-10 Burlap Fabric, Tan, Jute Fiber, 12 Inch Width | CF2NLJ 48YG60 505B-BR-9.00/F-10Jute FiberTan0.094"270°FUnfinished€50.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 505A-BR-6.75/F-100 Burlap Fabric, Jute Fiber, 100 Feet Length, 12 Inch Width
€214.56 /unit