MJ MAY 461XXXI-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NNW 53TA43

MJ MAY 461XXXI-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.031 Inch Thickness

Item: CE9NNW Model: 461XXXI-R-2425Cross Ref: 53TA43
Limited Availability
€12,927.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeRubber Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length25 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width24"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length25 ft.
Plastic Length Tolerance±1"
Plastic Thickness0.031"
Plastic Thickness Tolerance+/-0.005"
Plastic Width24"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight2.635 lbs.

Shipping Info:

Ship weight (kg) 26.1
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NNV 53RX52 461XXXI-A-2425Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€11,649.14
MJ MAY 461XX-A-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.020 Inch Thickness | CE9NNX 53RX46 461XX-A-2425Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€7,638.76
MJ MAY 461XX-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.020 Inch Thickness | CE9NNY 53TA37 461XX-R-2425Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€8,006.27
MJ MAY 461XV-A-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NNZ 53RX40 461XV-A-2425Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€5,729.10
MJ MAY 461XV-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NPA 53TA31 461XV-R-2425Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€6,004.71
MJ MAY 461X-A-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.010 Inch Thickness | CE9NPB 53RX34 461X-A-2425Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,819.39
MJ MAY 461X-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.010 Inch Thickness | CE9NPC 53TA25 461X-R-2425Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€4,003.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-R-2425 Roll Stock, 25 Feet Length, 24 Inch Wide, 0.031 Inch Thickness
€12,927.77 /unit