Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NFA 53RZ32

MJ MAY 461XXXI-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.031 Inch Thickness

Item: CE9NFA Model: 461XXXI-R-1205Cross Ref: 53RZ32
Limited Availability
€1,292.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeRubber Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length5 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width12"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length12 ft.
Plastic Length Tolerance±1"
Plastic Thickness0.031"
Plastic Thickness Tolerance+/-0.005"
Plastic Width5"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.2635 lbs.

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NEZ 53RW41 461XXXI-A-1205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,164.93
MJ MAY 461XX-A-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NFB 53RW35 461XX-A-1205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€763.87
MJ MAY 461XX-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NFC 53RZ26 461XX-R-1205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€800.66
MJ MAY 461XV-A-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NFD 53RW29 461XV-A-1205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€572.91
MJ MAY 461XV-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NFE 53RZ20 461XV-R-1205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€600.49
MJ MAY 461X-A-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NFF 53RW23 461X-A-1205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€381.95
MJ MAY 461X-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NFG 53RZ14 461X-R-1205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€400.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-R-1205 Roll Stock, 5 Feet Length, 12 Inch Wide, 0.031 Inch Thickness
€1,292.79 /unit