MJ MAY 461XXXI-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NZE 53RW79

MJ MAY 461XXXI-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.031 Inch Thickness

Item: CE9NZE Model: 461XXXI-A-2410Cross Ref: 53RW79
Limited Availability
€4,933.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length10 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width24"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length24 ft.
Plastic Width10"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight1.054 lbs.

Shipping Info:

Ship weight (kg) 10.8
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NZF 53RZ70 461XXXI-R-2410Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€4,883.86
MJ MAY 461XX-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.020 Inch Thickness | CE9NZG 53RW73 461XX-A-2410Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,055.50
MJ MAY 461XV-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NZJ 53RW67 461XV-A-2410Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,291.63
MJ MAY 461XV-R-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NZK 53RZ58 461XV-R-2410Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,401.88
MJ MAY 461X-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.010 Inch Thickness | CE9NZL 53RW61 461X-A-2410Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,527.76
MJ MAY 461X-R-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.010 Inch Thickness | CE9NZM 53RZ52 461X-R-2410Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,601.27
MJ MAY 461V-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.005 Inch Thickness | CE9NZN 53RW55 461V-A-2410Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€443.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-2410 Roll Stock, 10 Feet Length, 24 Inch Wide, 0.031 Inch Thickness
€4,933.78 /unit