Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NXQ 53RX14

MJ MAY 461XXXI-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.031 Inch Thickness

Item: CE9NXQ Model: 461XXXI-A-1215Cross Ref: 53RX14
Limited Availability
€3,700.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length15 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width12"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length15 ft.
Plastic Width12"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.7905 lbs.

Shipping Info:

Ship weight (kg) 8.55
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NXR 53TA05 461XXXI-R-1215Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,662.89
MJ MAY 461XX-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NXT 53RX08 461XX-A-1215Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,291.63
MJ MAY 461XX-R-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NXU 53RZ98 461XX-R-1215Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,401.88
MJ MAY 461XV-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NXV 53RX02 461XV-A-1215Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,718.75
MJ MAY 461XV-R-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NXW 53RZ92 461XV-R-1215Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,801.44
MJ MAY 461X-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NXX 53RW95 461X-A-1215Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,145.84
MJ MAY 461X-R-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NXY 53RZ86 461X-R-1215Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,200.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-1215 Roll Stock, 15 Feet Length, 12 Inch Wide, 0.031 Inch Thickness
€3,700.31 /unit