MJ MAY 461XXXI-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9NMU 53RX49

MJ MAY 461XXXI-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.031 Inch Thickness

Item: CE9NMU Model: 461XXXI-A-0625Cross Ref: 53RX49
Limited Availability
€3,083.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length25 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width6"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length25 ft.
Plastic Width6"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.6588 lbs.

Shipping Info:

Ship weight (kg) 10.8
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9NMV 53TA40 461XXXI-R-0625Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,052.39
MJ MAY 461XX-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9NMW 53RX43 461XX-A-0625Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,909.71
MJ MAY 461XX-R-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9NMX 53TA34 461XX-R-0625Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,001.59
MJ MAY 461XV-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9NMY 53RX37 461XV-A-0625Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,432.28
MJ MAY 461XV-R-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9NMZ 53TA28 461XV-R-0625Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,501.20
MJ MAY 461X-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.010 Inch Thickness | CE9NNA 53RX31 461X-A-0625Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€954.88
MJ MAY 461X-R-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.010 Inch Thickness | CE9NNB 53TA22 461X-R-0625Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,000.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-0625 Roll Stock, 25 Feet Length, 6 Inch Wide, 0.031 Inch Thickness
€3,083.59 /unit