Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9PBG 53RU94

MJ MAY 461XXXI-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.031 Inch Thickness

Item: CE9PBG Model: 461XXXI-A-0601Cross Ref: 53RU94
Limited Availability
€123.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length1"
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width6"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length12"
Plastic Width6"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.3162 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9PBH 53RX85 461XXXI-R-0601Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€122.10
MJ MAY 461XX-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9PBJ 53RU88 461XX-A-0601Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€76.42
MJ MAY 461XX-R-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9PBK 53RX79 461XX-R-0601Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€80.08
MJ MAY 461XV-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9PBL 53RU82 461XV-A-0601Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€57.31
MJ MAY 461XV-R-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9PBM 53RX73 461XV-R-0601Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€60.06
MJ MAY 461X-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.010 Inch Thickness | CE9PBN 53RU76 461X-A-0601Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€38.20
MJ MAY 461X-R-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.010 Inch Thickness | CE9PBP 53RX67 461X-R-0601Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€40.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-0601 Roll Stock, 1 Feet Length, 6 Inch Wide, 0.031 Inch Thickness
€123.38 /unit