Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NHB 53RW02

MJ MAY 461XXXI-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.031 Inch Thickness

Item: CE9NHB Model: 461XXXI-A-0204Cross Ref: 53RW02
Limited Availability
€164.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length4 ft.
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width2"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length4 ft.
Plastic Width2"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.4216 lbs.

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NHC 53RY92 461XXXI-R-0204Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€162.80
MJ MAY 461XX-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NHD 53RV95 461XX-A-0204Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€101.86
MJ MAY 461XX-R-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NHE 53RY86 461XX-R-0204Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€106.78
MJ MAY 461XV-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NHF 53RV89 461XV-A-0204Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€76.42
MJ MAY 461XV-R-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NHG 53RY80 461XV-R-0204Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€80.08
MJ MAY 461X-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NHH 53RV83 461X-A-0204Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€50.93
MJ MAY 461X-R-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NHJ 53RY74 461X-R-0204Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€53.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-0204 Roll Stock, 4 Feet Length, 2 Inch Wide, 0.031 Inch Thickness
€164.49 /unit