Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XXXI-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NLE 53RV65

MJ MAY 461XXXI-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.031 Inch Thickness

Item: CE9NLE Model: 461XXXI-A-0203Cross Ref: 53RV65
Limited Availability
€123.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length3"
MaterialUltra High Molecular Weight
Thickness0.031"
TypeVirgin Food Contact Grade
Width2"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length36"
Plastic Length Tolerance±1"
Plastic Thickness0.031"
Plastic Thickness Tolerance+/-0.005"
Plastic Width2"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.3162 lbs.

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-R-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NLF 53RY56 461XXXI-R-0203Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€122.10
MJ MAY 461XX-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NLG 53RV59 461XX-A-0203Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€76.42
MJ MAY 461XX-R-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NLH 53RY50 461XX-R-0203Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€80.08
MJ MAY 461XV-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NLJ 53RV53 461XV-A-0203Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€57.31
MJ MAY 461XV-R-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NLK 53RY44 461XV-R-0203Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€60.06
MJ MAY 461X-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NLL 53RV47 461X-A-0203Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€38.20
MJ MAY 461X-R-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NLM 53RY38 461X-R-0203Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€40.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-A-0203 Roll Stock, 3 Feet Length, 2 Inch Wide, 0.031 Inch Thickness
€123.38 /unit