MJ MAY 461XX-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NPY 53RX45

MJ MAY 461XX-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.020 Inch Thickness

Item: CE9NPY Model: 461XX-A-1825Cross Ref: 53RX45
Limited Availability
€6,066.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length25 ft.
MaterialUltra High Molecular Weight
Thickness0.02"
TypeVirgin Food Contact Grade
Width18"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length25 ft.
Plastic Width18"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight1.275 lbs.

Shipping Info:

Ship weight (kg) 13.5
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NPW 53RX51 461XXXI-A-1825Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€8,736.86
MJ MAY 461XXXI-R-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NPX 53TA42 461XXXI-R-1825Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€9,157.17
MJ MAY 461XX-R-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NPZ 53TA36 461XX-R-1825Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€6,004.71
MJ MAY 461XV-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NQA 53RX39 461XV-A-1825Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€4,296.82
MJ MAY 461XV-R-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NQB 53TA30 461XV-R-1825Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€4,503.54
MJ MAY 461X-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9NQC 53RX33 461X-A-1825Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€2,864.54
MJ MAY 461X-R-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9NQD 53TA24 461X-R-1825Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€3,002.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XX-A-1825 Roll Stock, 25 Feet Length, 18 Inch Wide, 0.020 Inch Thickness
€6,066.10 /unit