Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XX-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.020 Inch Thickness | CE9NCZ 53RW33

MJ MAY 461XX-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.020 Inch Thickness

Item: CE9NCZ Model: 461XX-A-0305Cross Ref: 53RW33
Limited Availability
€202.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length5 ft.
MaterialUltra High Molecular Weight
Thickness0.02"
TypeVirgin Food Contact Grade
Width3"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length5 ft.
Plastic Width3"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0425 lbs.

Shipping Info:

Ship weight (kg) 1.8
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.031 Inch Thickness | CE9NCX 53RW39 461XXXI-A-0305Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€291.25
MJ MAY 461XXXI-R-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.031 Inch Thickness | CE9NCY 53RZ30 461XXXI-R-0305Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€305.25
MJ MAY 461XX-R-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.020 Inch Thickness | CE9NDA 53RZ24 461XX-R-0305Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€200.17
MJ MAY 461XV-R-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.015 Inch Thickness | CE9NDC 53RZ18 461XV-R-0305Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€150.15
MJ MAY 461X-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.010 Inch Thickness | CE9NDD 53RW21 461X-A-0305Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€95.51
MJ MAY 461X-R-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.010 Inch Thickness | CE9NDE 53RZ12 461X-R-0305Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€100.10
MJ MAY 461V-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.005 Inch Thickness | CE9NDF 53RW15 461V-A-0305Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€27.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XX-A-0305 Roll Stock, 5 Feet Length, 3 Inch Wide, 0.020 Inch Thickness
€202.23 /unit