Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XV-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NPM 53RX35

MJ MAY 461XV-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.015 Inch Thickness

Item: CE9NPM Model: 461XV-A-0225Cross Ref: 53RX35
Limited Availability
€505.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length25 ft.
MaterialUltra High Molecular Weight
Thickness0.015"
TypeVirgin Food Contact Grade
Width2"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length25 ft.
Plastic Width2"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.1063 lbs.

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NPH 53RX47 461XXXI-A-0225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€970.78
MJ MAY 461XXXI-R-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NPJ 53TA38 461XXXI-R-0225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,017.47
MJ MAY 461XX-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NPK 53RX41 461XX-A-0225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€636.57
MJ MAY 461XX-R-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NPL 53TA32 461XX-R-0225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€667.23
MJ MAY 461XV-R-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NPN 53TA26 461XV-R-0225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€500.42
MJ MAY 461X-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NPP 53RX29 461X-A-0225Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€318.31
MJ MAY 461X-R-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NPQ 53TA20 461X-R-0225Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€333.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XV-A-0225 Roll Stock, 25 Feet Length, 2 Inch Wide, 0.015 Inch Thickness
€505.52 /unit