Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461XV-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NEC 53RW26

MJ MAY 461XV-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.015 Inch Thickness

Item: CE9NEC Model: 461XV-A-0205Cross Ref: 53RW26
Limited Availability
€101.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length5 ft.
MaterialUltra High Molecular Weight
Thickness0.015"
TypeVirgin Food Contact Grade
Width2"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length5 ft.
Plastic Width2"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0213 lbs.

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NDY 53RW38 461XXXI-A-0205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€194.18
MJ MAY 461XXXI-R-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.031 Inch Thickness | CE9NDZ 53RZ29 461XXXI-R-0205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€203.50
MJ MAY 461XX-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NEA 53RW32 461XX-A-0205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€127.35
MJ MAY 461XX-R-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.020 Inch Thickness | CE9NEB 53RZ23 461XX-R-0205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€133.46
MJ MAY 461XV-R-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.015 Inch Thickness | CE9NED 53RZ17 461XV-R-0205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€100.10
MJ MAY 461X-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NEE 53RW20 461X-A-0205Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€63.69
MJ MAY 461X-R-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.010 Inch Thickness | CE9NEF 53RZ11 461X-R-0205Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€66.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XV-A-0205 Roll Stock, 5 Feet Length, 2 Inch Wide, 0.015 Inch Thickness
€101.13 /unit