Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-PB-0602 Film Stock, 24 Length x 6 Width x 0.003 Inch Thickness, 180 Deg F Max Temp | CF2EHW 53TA82

MJ MAY 461III-PB-0602 Film Stock, 24 Length x 6 Width x 0.003 Inch Thickness, 180 Deg F Max Temp

Item: CF2EHW Model: 461III-PB-0602Cross Ref: 53TA82
Limited Availability
€6.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
Length Tolerance-0.5" to +0.5"
Material TypeVirgin Food Contact Grade
Operating Temp. Range+22°F to +180°F
Tensile Strength5000 psi
Thickness Tolerance-0.005" to +0.005"
Width Tolerance-0.25" to +0.25"
Backing TypePlain
ColorOff White
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
GradeStandard
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length24"
Plastic Length Tolerance±0.5"
Plastic Thickness0.003"
Plastic Thickness Tolerance+/-0.005"
Plastic Width6"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0612 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelMaterial TypeOperating Temp. RangeTensile StrengthLength ToleranceThickness ToleranceWidth TolerancePrice
MJ MAY 461XXXI-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.03 Inch Thickness, 180 Deg F Max Temp | CF2EBJ 53TD22 461XXXI-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€208.20
MJ MAY 461XX-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.02 Inch Thickness, 180 Deg F Max Temp | CF2EBK 53TD16 461XX-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€136.51
MJ MAY 461XV-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.015 Inch Thickness, 180 Deg F Max Temp | CF2EBL 53TD10 461XV-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€102.41
MJ MAY 461X-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.01 Inch Thickness, 180 Deg F Max Temp | CF2EBM 53TD04 461X-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€68.28
MJ MAY 461V-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.005 Inch Thickness, 180 Deg F Max Temp | CF2EBN 53TC97 461V-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€34.13
MJ MAY 461III-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.003 Inch Thickness, 180 Deg F Max Temp | CF2EBP 53TC91 461III-PB-0605Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€16.23
MJ MAY 461XXXI-PB-0305 Film Stock, 5 Feet Length x 3 Width x 0.03 Inch Thickness, 180 Deg F Max Temp | CF2EBQ 53TD21 461XXXI-PB-0305Virgin Food Contact Grade+22°F to +180°F5000 psi-0.5" to +0.5"-0.005" to +0.005"-0.25" to +0.25"€104.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-PB-0602 Film Stock, 24 Length x 6 Width x 0.003 Inch Thickness, 180 Deg F Max Temp
€6.93 /unit