Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.003 Inch Thickness | CE9NLC 53RV40

MJ MAY 461III-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.003 Inch Thickness

Item: CE9NLC Model: 461III-A-2403Cross Ref: 53RV40
Limited Availability
€201.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length3"
MaterialUltra High Molecular Weight
Thickness0.003"
TypeVirgin Food Contact Grade
Width24"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length36"
Plastic Length Tolerance±1"
Plastic Thickness0.003"
Plastic Thickness Tolerance+/-0.005"
Plastic Width24"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.3672 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NKR 53RV70 461XXXI-A-2403Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,397.91
MJ MAY 461XXXI-R-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.031 Inch Thickness | CE9NKT 53RY61 461XXXI-R-2403Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,465.17
MJ MAY 461XX-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.020 Inch Thickness | CE9NKU 53RV64 461XX-A-2403Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€916.66
MJ MAY 461XX-R-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.020 Inch Thickness | CE9NKV 53RY55 461XX-R-2403Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€960.77
MJ MAY 461XV-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NKW 53RV58 461XV-A-2403Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€687.50
MJ MAY 461XV-R-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.015 Inch Thickness | CE9NKX 53RY49 461XV-R-2403Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€720.58
MJ MAY 461X-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.010 Inch Thickness | CE9NKY 53RV52 461X-A-2403Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€458.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-A-2403 Roll Stock, 3 Feet Length, 24 Inch Wide, 0.003 Inch Thickness
€201.74 /unit