Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.003 Inch Thickness | CE9NEX 53RW12

MJ MAY 461III-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.003 Inch Thickness

Item: CE9NEX Model: 461III-A-1805Cross Ref: 53RW12
Limited Availability
€247.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length5 ft.
MaterialUltra High Molecular Weight
Thickness0.003"
TypeVirgin Food Contact Grade
Width18"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length18 ft.
Plastic Width5"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0383 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NEL 53RW42 461XXXI-A-1805Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,747.38
MJ MAY 461XXXI-R-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.031 Inch Thickness | CE9NEM 53RZ33 461XXXI-R-1805Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,831.47
MJ MAY 461XX-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NEN 53RW36 461XX-A-1805Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,145.84
MJ MAY 461XX-R-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.020 Inch Thickness | CE9NEP 53RZ27 461XX-R-1805Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€1,200.95
MJ MAY 461XV-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NEQ 53RW30 461XV-A-1805Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€859.40
MJ MAY 461XV-R-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.015 Inch Thickness | CE9NER 53RZ21 461XV-R-1805Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€900.71
MJ MAY 461X-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.010 Inch Thickness | CE9NET 53RW24 461X-A-1805Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€572.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-A-1805 Roll Stock, 5 Feet Length, 18 Inch Wide, 0.003 Inch Thickness
€247.02 /unit