Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.003 Inch Thickness | CE9NUY 53RV02

MJ MAY 461III-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.003 Inch Thickness

Item: CE9NUY Model: 461III-A-1202Cross Ref: 53RV02
Limited Availability
€67.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length2"
MaterialUltra High Molecular Weight
Thickness0.003"
TypeVirgin Food Contact Grade
Width12"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
Plastic ClarityOpaque
Plastic Length24"
Plastic Width12"
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.1224 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NUM 53RV32 461XXXI-A-1202Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€465.99
MJ MAY 461XXXI-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NUN 53RY23 461XXXI-R-1202Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€488.40
MJ MAY 461XX-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NUP 53RV26 461XX-A-1202Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€305.58
MJ MAY 461XX-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NUQ 53RY17 461XX-R-1202Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€320.29
MJ MAY 461XV-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NUR 53RV20 461XV-A-1202Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€229.16
MJ MAY 461XV-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NUT 53RY11 461XV-R-1202Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€240.21
MJ MAY 461X-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NUU 53RV14 461X-A-1202Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€152.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.003 Inch Thickness
€67.56 /unit