Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 461III-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.003 Inch Thickness | CE9PEH 53RU65

MJ MAY 461III-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.003 Inch Thickness

Item: CE9PEH Model: 461III-A-1201Cross Ref: 53RU65
Limited Availability
€34.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeAcrylic Adhesive
ColorWhite
FinishSmooth
GradeVirgin Food Contact Grade
Length1"
MaterialUltra High Molecular Weight
Thickness0.003"
TypeVirgin Food Contact Grade
Width12"
Corrosion And Chemical ResistanceGood
Elongation350%
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Adhesive Temperature180°F
Maximum Temperature180°F
Minimum Adhesive Temperature-20°F
Minimum Temperature-20°F
Plastic ClarityOpaque
Plastic Density0.0335 lbs.-cu. in.
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Length Tolerance±1"
Plastic Thickness0.003"
Plastic Thickness Tolerance+/-0.005"
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength5000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.0612 lbs.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelBacking TypeMaterialGradeColorFinishPrice
MJ MAY 461XXXI-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9PDX 53RU95 461XXXI-A-1201Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€233.01
MJ MAY 461XXXI-R-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9PDY 53RX86 461XXXI-R-1201Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€244.20
MJ MAY 461XX-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9PDZ 53RU89 461XX-A-1201Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€152.79
MJ MAY 461XX-R-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9PEA 53RX80 461XX-R-1201Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€160.16
MJ MAY 461XV-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9PEB 53RU83 461XV-A-1201Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€114.59
MJ MAY 461XV-R-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9PEC 53RX74 461XV-R-1201Rubber AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€120.12
MJ MAY 461X-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9PED 53RU77 461X-A-1201Acrylic AdhesiveUltra High Molecular WeightVirgin Food Contact GradeWhiteSmooth€76.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461III-A-1201 Roll Stock, 1 Feet Length, 12 Inch Wide, 0.003 Inch Thickness
€34.17 /unit