Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402XIV-100PR-1524 Fiberglass Fabric, 72 Feet Length, 15 Inch Width | CF2EVZ 48YT83

MJ MAY 402XIV-100PR-1524 Fiberglass Fabric, 72 Feet Length, 15 Inch Width

Item: CF2EVZ Model: 402XIV-100PR-1524Cross Ref: 48YT83
Limited Availability
€5,340.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length72 ft.
Max. Temp.500°F
Thickness0.014"
Width15"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradePremium
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 6.8751
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402III-100-1524 Fiberglass Fabric, 72 Feet Length, 15 Inch Width | CF2EVY 48YP41 402III-100-15240.003"TanPlain500°F€1,475.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402XIV-100PR-1524 Fiberglass Fabric, 72 Feet Length, 15 Inch Width
€5,340.48 /unit