Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402X-100POR-1536 Fiberglass Fabric, 0.010 Inch Thickness, 15 Inch Width | CF2GFQ 48YX53

MJ MAY 402X-100POR-1536 Fiberglass Fabric, 0.010 Inch Thickness, 15 Inch Width

Item: CF2GFQ Model: 402X-100POR-1536Cross Ref: 48YX53
Limited Availability
€2,452.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.01"
Width15"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradePorous
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 8.6252
Country of OriginUSA

Product Variants

ProductModelBacking TypeThicknessColorMax. Temp.Price
MJ MAY 402X-100S-0606 Fiberglass Fabric, 0.010 Inch Thickness, 6 Inch Width | CF2GFB 48YY32 402X-100S-0606Silicone Adhesive0.01"Tan500°F€546.29
MJ MAY 402X-100S-0618 Fiberglass Fabric, 0.010 Inch Thickness, 6 Inch Width | CF2GFC 48YY38 402X-100S-0618Silicone Adhesive0.01"Tan500°F€1,638.81
MJ MAY 402X-100POR-0536 Fiberglass Fabric, 0.010 Inch Thickness, 5 Inch Width | CF2GFD 48YX51 402X-100POR-0536Plain0.01"Tan500°F€772.31
MJ MAY 402X-100POR-4024 Fiberglass Fabric, 0.010 Inch Thickness, 40 Inch Width | CF2GFE 48YX50 402X-100POR-4024Plain0.01"Tan500°F€4,118.84
MJ MAY 402X-100POR-4036 Fiberglass Fabric, 0.010 Inch Thickness, 40 Inch Width | CF2GFF 48YX56 402X-100POR-4036Plain0.01"Tan500°F€6,178.23
MJ MAY 402X-100S-4006 Fiberglass Fabric, 0.010 Inch Thickness, 40 Inch Width | CF2GFG 48YY35 402X-100S-4006Silicone Adhesive0.01"Tan500°F€3,641.77
MJ MAY 402X-100POR-3524 Fiberglass Fabric, 0.010 Inch Thickness, 35 Inch Width | CF2GFH 48YX49 402X-100POR-3524Plain0.01"Tan500°F€3,603.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402X-100POR-1536 Fiberglass Fabric, 0.010 Inch Thickness, 15 Inch Width
€2,452.87 /unit