MJ MAY 402VIII-100-4036 Fiberglass Fabric, 108 Feet Length, 500 Deg F | CF2FYE 48YR23

MJ MAY 402VIII-100-4036 Fiberglass Fabric, 108 Feet Length, 500 Deg F

Item: CF2FYE Model: 402VIII-100-4036Cross Ref: 48YR23
Limited Availability
€13,432.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.008"
Width40"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeStandard
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 14.9998
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402VIII-100-1536 Fiberglass Fabric, PTFE Coated, 108 Feet Length | CF2ETA 48YR20 402VIII-100-15360.008"TanPlain500°F€4,757.31
MJ MAY 402III-100PR-2536 Fiberglass Fabric, Premium Grade, 108 Feet Length | CF2ETB 48YT18 402III-100PR-25360.003"TanPlain500°F€3,942.76
MJ MAY 402V-100ULS-0136 Fiberglass Fabric, 108 Feet Length, Ultra Grade | CF2FXY 48ZA66 402V-100ULS-01360.005"CopperSilicone Adhesive500°F€409.78
MJ MAY 402VIII-100-1036 Fiberglass Fabric, 108 Feet Length, PTFE Coated | CF2FXZ 48YR19 402VIII-100-10360.008"TanPlain500°F€3,171.55
MJ MAY 402X-100S-0136 Fiberglass Fabric, 108 Feet Length, PTFE Coated | CF2FYA 48YY48 402X-100S-01360.01"TanSilicone Adhesive500°F€546.29
MJ MAY 402III-100PR-1036 Fiberglass Fabric, 108 Feet Length, Premium Grade | CF2FYB 48YT16 402III-100PR-10360.003"TanPlain500°F€1,371.48
MJ MAY 402X-100S-0636 Fiberglass Fabric, 108 Feet Length, 6 Inch Width | CF2FYC 48YY50 402X-100S-06360.01"TanSilicone Adhesive500°F€3,277.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VIII-100-4036 Fiberglass Fabric, 108 Feet Length, 500 Deg F
€13,432.40 /unit