Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402VI-100S-2018 Fiberglass Fabric, 0.006 Inch Thickness, 20 Inch Width | CF2GGF 48YY16

MJ MAY 402VI-100S-2018 Fiberglass Fabric, 0.006 Inch Thickness, 20 Inch Width

Item: CF2GGF Model: 402VI-100S-2018Cross Ref: 48YY16
Limited Availability
€3,722.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorTan
Length54 ft.
Max. Temp.500°F
Thickness0.006"
Width20"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypeSilicone Adhesive
GradeStandard
MaterialFiberglass
Maximum Adhesive Temperature500°F
Maximum Temperature500°F
Minimum Adhesive Temperature-100°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 4.6251
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402VI-100S-0624 Fiberglass Fabric, 0.006 Inch Thickness, 6 Inch Width | CF2GFY 48YY20 402VI-100S-06240.006"TanSilicone Adhesive500°F€1,617.36
MJ MAY 402VI-100S-0636 Fiberglass Fabric, 0.006 Inch Thickness, 6 Inch Width | CF2GFZ 48YY26 402VI-100S-06360.006"TanSilicone Adhesive500°F€2,426.05
MJ MAY 402VI-100S-4018 Fiberglass Fabric, 0.006 Inch Thickness, 40 Inch Width | CF2GGA 48YY17 402VI-100S-40180.006"TanSilicone Adhesive500°F€7,030.84
MJ MAY 402VI-100S-4024 Fiberglass Fabric, 0.006 Inch Thickness, 40 Inch Width | CF2GGB 48YY23 402VI-100S-40240.006"TanSilicone Adhesive500°F€9,374.42
MJ MAY 402VI-100S-4036 Fiberglass Fabric, 0.006 Inch Thickness, 40 Inch Width | CF2GGC 48YY29 402VI-100S-40360.006"TanSilicone Adhesive500°F€14,061.63
MJ MAY 402VI-100S-0324 Fiberglass Fabric, 0.006 Inch Thickness, 3 Inch Width | CF2GGD 48YY19 402VI-100S-03240.006"TanSilicone Adhesive500°F€808.69
MJ MAY 402VI-100S-0336 Fiberglass Fabric, 0.006 Inch Thickness, 3 Inch Width | CF2GGE 48YY25 402VI-100S-03360.006"TanSilicone Adhesive500°F€1,213.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VI-100S-2018 Fiberglass Fabric, 0.006 Inch Thickness, 20 Inch Width
€3,722.20 /unit