MJ MAY 402VI-100-4036 Fiberglass Fabric, 40 Inch Width, 0.006 Inch Thickness | CF2FHU 48YP98

MJ MAY 402VI-100-4036 Fiberglass Fabric, 40 Inch Width, 0.006 Inch Thickness

Item: CF2FHU Model: 402VI-100-4036Cross Ref: 48YP98
Limited Availability
€2,146.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.006"
Width40"
GradeStandard
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 14.9998
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-4018 Fiberglass Fabric, 40 Inch Width, Ultra Grade PTFE | CF2FFK 48YW71 402X-100UL-40180.01"CopperPlain500°F€9,687.59
MJ MAY 402X-100UL-4024 Fiberglass Fabric, 40 Inch Width, Ultra Grade PTFE | CF2FFL 48YW77 402X-100UL-40240.01"CopperPlain500°F€12,916.78
MJ MAY 402V-100ULS-4036 Fiberglass Fabric, 40 Inch Width, Ultra Grade | CF2FFM 48ZA71 402V-100ULS-40360.005"CopperSilicone Adhesive500°F€16,390.55
MJ MAY 402X-100TR-4018 Fiberglass Fabric, 40 Inch Width, Tear Resistant | CF2FFN 48YV02 402X-100TR-40180.01"TanPlain500°F€7,743.46
MJ MAY 402IV-100UL-4024 Fiberglass Fabric, 40 Inch Width, Resists Abrasion | CF2FFP 48YW29 402IV-100UL-40240.004"CopperPlain500°F€5,390.68
MJ MAY 402V-100S-4024 Fiberglass Fabric, 40 Inch Width, PTFE Coated | CF2FFQ 48YX98 402V-100S-40240.005"TanSilicone Adhesive500°F€9,173.89
MJ MAY 402V-100S-4036 Fiberglass Fabric, 40 Inch Width, PTFE Coated | CF2FFR 48YY05 402V-100S-40360.005"TanSilicone Adhesive500°F€13,760.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VI-100-4036 Fiberglass Fabric, 40 Inch Width, 0.006 Inch Thickness
€2,146.42 /unit