Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402VI-100-1524 Fiberglass Fabric, 15 Inch Width, 0.006 Inch Thickness | CF2FXH 48YP89

MJ MAY 402VI-100-1524 Fiberglass Fabric, 15 Inch Width, 0.006 Inch Thickness

Item: CF2FXH Model: 402VI-100-1524Cross Ref: 48YP89
Limited Availability
€542.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length72 ft.
Max. Temp.500°F
Thickness0.006"
Width15"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeStandard
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 3.7498
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-1524 Fiberglass Fabric, 15 Inch Width, Ultra Grade PTFE | CF2FVJ 48YW74 402X-100UL-15240.01"CopperPlain500°F€4,843.82
MJ MAY 402X-100TR-1518 Fiberglass Fabric, 15 Inch Width, Tear Resistant | CF2FVK 48YU98 402X-100TR-15180.01"TanPlain500°F€2,903.81
MJ MAY 402X-100TR-1524 Fiberglass Fabric, 15 Inch Width, Tear Resistant | CF2FVL 48YV05 402X-100TR-15240.01"TanPlain500°F€3,871.72
MJ MAY 402IV-100UL-1536 Fiberglass Fabric, 15 Inch Width, Resists Abrasion | CF2FVM 48YW32 402IV-100UL-15360.004"CopperPlain500°F€3,032.25
MJ MAY 402III-100POR-1506 Fiberglass Fabric, 15 Inch Width, Porous PTFE | CF2FVN 48YW86 402III-100POR-15060.003"TanPlain500°F€238.56
MJ MAY 402III-100POR-1518 Fiberglass Fabric, 15 Inch Width, Porous PTFE | CF2FVP 48YW92 402III-100POR-15180.003"TanPlain500°F€715.19
MJ MAY 402III-100POR-1524 Fiberglass Fabric, 15 Inch Width, Porous PTFE | CF2FVQ 48YW98 402III-100POR-15240.003"TanPlain500°F€954.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VI-100-1524 Fiberglass Fabric, 15 Inch Width, 0.006 Inch Thickness
€542.31 /unit