Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402V-100POR-0536 Fiberglass Fabric, 5 Inch Width, 108 Feet Length | CF2FEH 48YX27

MJ MAY 402V-100POR-0536 Fiberglass Fabric, 5 Inch Width, 108 Feet Length

Item: CF2FEH Model: 402V-100POR-0536Cross Ref: 48YX27
Limited Availability
€605.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.005"
Width5"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradePorous
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.3752
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-0524 Fiberglass Fabric, 5 Inch Width, Ultra Grade PTFE | CF2FDD 48YW72 402X-100UL-05240.01"CopperPlain500°F€1,614.61
MJ MAY 402X-100UL-0536 Fiberglass Fabric, 5 Inch Width, Ultra Grade PTFE | CF2FDE 48YW78 402X-100UL-05360.01"CopperPlain500°F€2,421.90
MJ MAY 402X-100TR-0524 Fiberglass Fabric, 5 Inch Width, Tear Resistant | CF2FDF 48YV03 402X-100TR-05240.01"TanPlain500°F€1,290.60
MJ MAY 402IV-100UL-0536 Fiberglass Fabric, 5 Inch Width, Resists Abrasion | CF2FDG 48YW30 402IV-100UL-05360.004"CopperPlain500°F€1,010.76
MJ MAY 402III-100POR-0506 Fiberglass Fabric, 5 Inch Width, Porous PTFE | CF2FDH 48YW84 402III-100POR-05060.003"TanPlain500°F€79.53
MJ MAY 402III-100POR-0518 Fiberglass Fabric, 5 Inch Width, Porous PTFE | CF2FDJ 48YW90 402III-100POR-05180.003"TanPlain500°F€238.51
MJ MAY 402III-100POR-0524 Fiberglass Fabric, 5 Inch Width, Porous PTFE | CF2FDK 48YW96 402III-100POR-05240.003"TanPlain500°F€318.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402V-100POR-0536 Fiberglass Fabric, 5 Inch Width, 108 Feet Length
€605.10 /unit