Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402III-100TR-2518 Fiberglass Fabric, 54 Feet Length, 25 Inch Width | CF2FAC 48YU03

MJ MAY 402III-100TR-2518 Fiberglass Fabric, 54 Feet Length, 25 Inch Width

Item: CF2FAC Model: 402III-100TR-2518Cross Ref: 48YU03
Limited Availability
€2,028.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length54 ft.
Max. Temp.500°F
Thickness0.003"
Width25"
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.5002
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-3518 Fiberglass Fabric, 54 Feet Length, Ultra Grade PTFE | CF2EYF 48YW70 402X-100UL-35180.01"CopperPlain500°F€8,476.63
MJ MAY 402X-100TR-1018 Fiberglass Fabric, 54 Feet Length, Tear Resistant | CF2EYG 48YU97 402X-100TR-10180.01"TanPlain500°F€1,935.87
MJ MAY 402X-100-3518 Fiberglass Fabric, 54 Feet Length, PTFE Coated | CF2EYH 48YR34 402X-100-35180.01"TanPlain500°F€6,164.84
MJ MAY 402VI-100-1518 Fiberglass Fabric, 54 Feet Length, Plain Backing | CF2EYJ 48YP83 402VI-100-15180.006"TanPlain500°F€384.62
MJ MAY 402V-100ULS-0618 Fiberglass Fabric, 54 Feet Length, 6 Inch Width, Ultra Grade | CF2EYK 48ZA56 402V-100ULS-06180.005"CopperSilicone Adhesive500°F€1,414.13
MJ MAY 402X-100A-0618 Fiberglass Fabric, 54 Feet Length, 6 Inch Width, 275 Deg F | CF2EYL 48YZ59 402X-100A-06180.01"TanAcrylic Adhesive275°F€1,366.34
MJ MAY 402XIV-100S-0618 Fiberglass Fabric, 54 Feet Length, 6 Inch Width | CF2EYM 48YY62 402XIV-100S-06180.014"TanSilicone Adhesive500°F€2,369.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402III-100TR-2518 Fiberglass Fabric, 54 Feet Length, 25 Inch Width
€2,028.30 /unit