Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402III-100TR-0536 Fiberglass Fabric, 108 Feet Length, 5 Inch Width | CF2FYP 48YU12

MJ MAY 402III-100TR-0536 Fiberglass Fabric, 108 Feet Length, 5 Inch Width

Item: CF2FYP Model: 402III-100TR-0536Cross Ref: 48YU12
Limited Availability
€811.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length108 ft.
Max. Temp.500°F
Thickness0.003"
Width5"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeTear Resistant
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.9999
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402XIV-100PR-0536 Fiberglass Fabric, 108 Feet Length, 5 Inch Width | CF2FYN 48YT87 402XIV-100PR-05360.014"TanPlain500°F€2,521.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402III-100TR-0536 Fiberglass Fabric, 108 Feet Length, 5 Inch Width
€811.33 /unit