Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402III-100-1506 Fiberglass Fabric, 18 Feet Length, 15 Inch Width | CF2FUR 48YP29

MJ MAY 402III-100-1506 Fiberglass Fabric, 18 Feet Length, 15 Inch Width

Item: CF2FUR Model: 402III-100-1506Cross Ref: 48YP29
Limited Availability
€390.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorTan
Length18 ft.
Max. Temp.500°F
Thickness0.003"
Width15"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeStandard
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.5
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402VI-100PR-4006 Fiberglass Fabric, 18 Feet Length, Premium Grade | CF2FTD 48YT26 402VI-100PR-40060.006"TanPlain500°F€1,785.60
MJ MAY 402VI-100PR-3506 Fiberglass Fabric, 18 Feet Length, Plain Backing | CF2FTE 48YT25 402VI-100PR-35060.006"TanPlain500°F€1,562.41
MJ MAY 402V-100ULS-0606 Fiberglass Fabric, 18 Feet Length, 6 Inch Width, Ultra Grade | CF2FTF 48ZA50 402V-100ULS-06060.005"CopperSilicone Adhesive500°F€471.38
MJ MAY 400VI-100BS-0606 Fiberglass Fabric, 18 Feet Length, 6 Inch Width, 500 Deg F | CF2FTG 48ZA02 400VI-100BS-06060.006"BlackSilicone Adhesive500°F€444.54
MJ MAY 402XIV-100S-0606 Fiberglass Fabric, 18 Feet Length, 6 Inch Width | CF2FTH 48YY56 402XIV-100S-06060.014"TanSilicone Adhesive500°F€789.69
MJ MAY 402V-100A-0606 Fiberglass Fabric, 18 Feet Length, 6 Inch Width | CF2FTJ 48YZ05 402V-100A-06060.005"TanAcrylic Adhesive275°F€354.72
MJ MAY 402XIV-100PR-2506 Fiberglass Fabric, 18 Feet Length, 500 Deg F | CF2FTK 48YT72 402XIV-100PR-25060.014"TanPlain500°F€2,101.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402III-100-1506 Fiberglass Fabric, 18 Feet Length, 15 Inch Width
€390.72 /unit