Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400X-100AS-2506 Fiberglass Fabric, 25 Inch Width, 500 Deg F | CF2FPL 48YV66

MJ MAY 400X-100AS-2506 Fiberglass Fabric, 25 Inch Width, 500 Deg F

Item: CF2FPL Model: 400X-100AS-2506Cross Ref: 48YV66
Limited Availability
€2,885.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorBlack
Length18 ft.
Max. Temp.500°F
Thickness0.01"
Width25"
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.3958
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402X-100UL-2518 Fiberglass Fabric, 25 Inch Width, Ultra Grade PTFE | CF2FNM 48YW69 402X-100UL-25180.01"CopperPlain500°F€6,054.76
MJ MAY 402X-100UL-2524 Fiberglass Fabric, 25 Inch Width, Ultra Grade PTFE | CF2FNN 48YW75 402X-100UL-25240.01"CopperPlain500°F€8,073.01
MJ MAY 402X-100TR-2518 Fiberglass Fabric, 25 Inch Width, Tear Resistant | CF2FNP 48YU99 402X-100TR-25180.01"TanPlain500°F€4,839.68
MJ MAY 402X-100TR-2524 Fiberglass Fabric, 25 Inch Width, Tear Resistant | CF2FNQ 48YV06 402X-100TR-25240.01"TanPlain500°F€6,452.90
MJ MAY 402X-100TR-2536 Fiberglass Fabric, 25 Inch Width, Tear Resistant | CF2FNR 48YV12 402X-100TR-25360.01"TanPlain500°F€9,679.32
MJ MAY 402IV-100UL-2536 Fiberglass Fabric, 25 Inch Width, Resists Abrasion | CF2FNT 48YW33 402IV-100UL-25360.004"CopperPlain500°F€5,053.74
MJ MAY 402XIV-100PR-2536 Fiberglass Fabric, 25 Inch Width, Premium Grade | CF2FNU 48YT90 402XIV-100PR-25360.014"TanPlain500°F€12,609.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400X-100AS-2506 Fiberglass Fabric, 25 Inch Width, 500 Deg F
€2,885.29 /unit