Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400X-100AS-0506 Fiberglass Fabric, 500 Deg F, 5 Inch Width | CF2FBP 48YV63

MJ MAY 400X-100AS-0506 Fiberglass Fabric, 500 Deg F, 5 Inch Width

Item: CF2FBP Model: 400X-100AS-0506Cross Ref: 48YV63
Limited Availability
€577.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorBlack
Length18 ft.
Max. Temp.500°F
Thickness0.01"
Width5"
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.4792
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402VIII-100-2536 Fiberglass Fabric, 500 Deg F, PTFE Coated | CF2FBG 48YR21 402VIII-100-25360.008"TanPlain500°F€7,928.83
MJ MAY 402VI-100TR-0524 Fiberglass Fabric, 500 Deg F, 72 Feet Length | CF2FBH 48YU78 402VI-100TR-05240.006"TanPlain500°F€999.98
MJ MAY 402VI-100TR-1024 Fiberglass Fabric, 500 Deg F, 72 Feet Length | CF2FBJ 48YU79 402VI-100TR-10240.006"TanPlain500°F€1,999.58
MJ MAY 402V-100TR-1018 Fiberglass Fabric, 500 Deg F, 54 Feet Length | CF2FBK 48YU49 402V-100TR-10180.005"TanPlain500°F€1,026.27
MJ MAY 402VI-100TR-4018 Fiberglass Fabric, 500 Deg F, 54 Feet Length | CF2FBL 48YU77 402VI-100TR-40180.006"TanPlain500°F€5,998.66
MJ MAY 402X-100TR-0518 Fiberglass Fabric, 500 Deg F, 5 Inch Width | CF2FBM 48YU96 402X-100TR-05180.01"TanPlain500°F€967.94
MJ MAY 400V-100AS-0536 Fiberglass Fabric, 500 Deg F, 5 Inch Width | CF2FBN 48YV57 400V-100AS-05360.005"BlackPlain500°F€1,684.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400X-100AS-0506 Fiberglass Fabric, 500 Deg F, 5 Inch Width
€577.15 /unit