Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400V-100AS-2518 Fiberglass Fabric, 0.005 Inch Thickness, 25 Inch Width | CF2GHC 48YV48

MJ MAY 400V-100AS-2518 Fiberglass Fabric, 0.005 Inch Thickness, 25 Inch Width

Item: CF2GHC Model: 400V-100AS-2518Cross Ref: 48YV48
Limited Availability
€1,382.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorBlack
Length54 ft.
Max. Temp.500°F
Thickness0.005"
Width25"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeAnti-Static
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 3.4376
Country of OriginUSA

Product Variants

ProductModelColorBacking TypeThicknessMax. Temp.Price
MJ MAY 402V-100S-0124 Fiberglass Fabric, 0.005 Inch Thickness, 72 Feet Length | CF2GGP 48YX93 402V-100S-0124TanSilicone Adhesive0.005"500°F€229.79
MJ MAY 402V-100S-0606 Fiberglass Fabric, 0.005 Inch Thickness, 6 Inch Width | CF2GGQ 48YX83 402V-100S-0606TanSilicone Adhesive0.005"500°F€344.66
MJ MAY 402V-100S-2018 Fiberglass Fabric, 0.005 Inch Thickness, 54 Feet Length | CF2GGR 48YX91 402V-100S-2018TanSilicone Adhesive0.005"500°F€3,440.22
MJ MAY 400V-100AS-0506 Fiberglass Fabric, 0.005 Inch Thickness, 5 Inch Width | CF2GGT 48YV39 400V-100AS-0506BlackPlain0.005"500°F€280.72
MJ MAY 400V-100AS-0518 Fiberglass Fabric, 0.005 Inch Thickness, 5 Inch Width | CF2GGU 48YV45 400V-100AS-0518BlackPlain0.005"500°F€842.13
MJ MAY 400V-100AS-4006 Fiberglass Fabric, 0.005 Inch Thickness, 40 Inch Width | CF2GGV 48YV44 400V-100AS-4006BlackPlain0.005"500°F€2,244.80
MJ MAY 402V-100S-4006 Fiberglass Fabric, 0.005 Inch Thickness, 40 Inch Width | CF2GGW 48YX86 402V-100S-4006TanSilicone Adhesive0.005"500°F€2,293.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400V-100AS-2518 Fiberglass Fabric, 0.005 Inch Thickness, 25 Inch Width
€1,382.47 /unit