Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400III-100BS-0336 Fiberglass Fabric, 3 Inch Width, 0.003 Inch Thickness | CF2FNL 48YZ94

MJ MAY 400III-100BS-0336 Fiberglass Fabric, 3 Inch Width, 0.003 Inch Thickness

Item: CF2FNL Model: 400III-100BS-0336Cross Ref: 48YZ94
Limited Availability
€1,095.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorBlack
Length108 ft.
Max. Temp.500°F
Thickness0.003"
Width3"
GradeStandard
MaterialFiberglass
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.9752
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402V-100ULS-0336 Fiberglass Fabric, 3 Inch Width, Ultra Grade | CF2FMF 48ZA67 402V-100ULS-03360.005"CopperSilicone Adhesive500°F€1,413.72
MJ MAY 402V-100S-0336 Fiberglass Fabric, 3 Inch Width, PTFE Coated | CF2FMG 48YY01 402V-100S-03360.005"TanSilicone Adhesive500°F€1,034.00
MJ MAY 402III-100S-0324 Fiberglass Fabric, 3 Inch Width, 72 Feet Length | CF2FMH 48YX70 402III-100S-03240.003"TanSilicone Adhesive500°F€546.56
MJ MAY 402V-100S-0318 Fiberglass Fabric, 3 Inch Width, 54 Feet Length | CF2FMJ 48YX88 402V-100S-03180.005"TanSilicone Adhesive500°F€517.00
MJ MAY 402VI-100S-0318 Fiberglass Fabric, 3 Inch Width, 54 Feet Length | CF2FMK 48YY13 402VI-100S-03180.006"TanSilicone Adhesive500°F€606.54
MJ MAY 402III-100S-0318 Fiberglass Fabric, 3 Inch Width, 54 Feet  | CF2FML 48YX64 402III-100S-03180.003"TanSilicone Adhesive500°F€409.89
MJ MAY 402IV-100ULS-0324 Fiberglass Fabric, 3 Inch Width, 500 Deg F | CF2FMM 48ZA37 402IV-100ULS-03240.004"CopperSilicone Adhesive500°F€941.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400III-100BS-0336 Fiberglass Fabric, 3 Inch Width, 0.003 Inch Thickness
€1,095.67 /unit