Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400III-100BS-0136 Fiberglass Fabric, 1 Inch Width, 0.003 Inch Thickness | CF2GEQ 48YZ93

MJ MAY 400III-100BS-0136 Fiberglass Fabric, 1 Inch Width, 0.003 Inch Thickness

Item: CF2GEQ Model: 400III-100BS-0136Cross Ref: 48YZ93
Limited Availability
€365.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorBlack
Length108 ft.
Max. Temp.500°F
Thickness0.003"
Width1"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypeSilicone Adhesive
GradeStandard
MaterialFiberglass
Maximum Adhesive Temperature500°F
Maximum Temperature500°F
Minimum Adhesive Temperature-100°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeStrip
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.3249
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402V-100S-0136 Fiberglass Fabric, 1 Inch Width, PTFE Coated | CF2GDQ 48YX99 402V-100S-01360.005"TanSilicone Adhesive500°F€344.08
MJ MAY 402VI-100S-0106 Fiberglass Fabric, 1 Inch Width, PTFE Coated | CF2GDR 48YY06 402VI-100S-01060.006"TanSilicone Adhesive500°F€67.43
MJ MAY 402III-100S-0124 Fiberglass Fabric, 1 Inch Width, 72 Feet Length | CF2GDT 48YX69 402III-100S-01240.003"TanSilicone Adhesive500°F€182.19
MJ MAY 402III-100S-0118 Fiberglass Fabric, 1 Inch Width, 54 Feet Length | CF2GDU 48YX63 402III-100S-01180.003"TanSilicone Adhesive500°F€136.65
MJ MAY 402VI-100S-0118 Fiberglass Fabric, 1 Inch Width, 54 Feet Length | CF2GDV 48YY12 402VI-100S-01180.006"TanSilicone Adhesive500°F€202.29
MJ MAY 402III-100S-0106 Fiberglass Fabric, 1 Inch Width, 18 Feet Length | CF2GDW 48YX57 402III-100S-01060.003"TanSilicone Adhesive500°F€45.57
MJ MAY 402III-100S-0136 Fiberglass Fabric, 1 Inch Width, 108 Feet Length | CF2GDX 48YX75 402III-100S-01360.003"TanSilicone Adhesive500°F€273.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400III-100BS-0136 Fiberglass Fabric, 1 Inch Width, 0.003 Inch Thickness
€365.52 /unit