Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400III-100AS-1518 Fiberglass Fabric, Anti-Static PTFE, 15 Inch Width | CF2EUA 48YV23

MJ MAY 400III-100AS-1518 Fiberglass Fabric, Anti-Static PTFE, 15 Inch Width

Item: CF2EUA Model: 400III-100AS-1518Cross Ref: 48YV23
Limited Availability
€1,957.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorBlack
Length54 ft.
Max. Temp.500°F
Thickness0.003"
Width15"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeAnti-Static
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.4999
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 400III-100AS-0536 Fiberglass Fabric, Anti-Static PTFE, 5 Inch Width | CF2ETW 48YV33 400III-100AS-05360.003"BlackPlain500°F€1,232.44
MJ MAY 400III-100AS-4004 Fiberglass Fabric, Anti-Static PTFE, 40 Inch Width | CF2ETX 48YV32 400III-100AS-40040.003"BlackPlain500°F€852.65
MJ MAY 400III-100AS-3524 Fiberglass Fabric, Anti-Static PTFE, 35 Inch Width | CF2ETY 48YV31 400III-100AS-35240.003"BlackPlain500°F€2,034.53
MJ MAY 400III-100AS-2518 Fiberglass Fabric, Anti-Static PTFE, 25 Inch Width | CF2ETZ 48YV24 400III-100AS-25180.003"BlackPlain500°F€2,678.72
MJ MAY 400III-100AS-1006 Fiberglass Fabric, Anti-Static PTFE, 10 Inch Width | CF2EUB 48YV16 400III-100AS-10060.003"BlackPlain500°F€821.37
MJ MAY 400III-100AS-1036 Fiberglass Fabric, Anti-Static PTFE | CF2EUC 48YV34 400III-100AS-10360.003"BlackPlain500°F€4,928.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400III-100AS-1518 Fiberglass Fabric, Anti-Static PTFE, 15 Inch Width
€1,957.29 /unit