Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400III-100AS-0518 Fabric, Anti-Static PTFE, 5InW, 500 Deg F | CF2HBL 48YV21

MJ MAY 400III-100AS-0518 Fabric, Anti-Static PTFE, 5InW, 500 Deg F

Item: CF2HBL Model: 400III-100AS-0518Cross Ref: 48YV21
Limited Availability
€652.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorBlack
Length54 ft.
Max. Temp.500°F
Thickness0.003"
Width5"

Shipping Info:

Ship weight (kg) 0.5
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402XIV-100PR-1506 Fiberglass Fabric, Cut-Through, 500 Deg F | CF2ETU 48YT71 402XIV-100PR-15060.014"TanPlain500°F€1,260.97
MJ MAY 400X-100AS-0524 Fiberglass Fabric, Black, 72 Feet Length, 5 Inch Width | CF2ETV 48YV75 400X-100AS-05240.01"BlackPlain500°F€2,180.34
MJ MAY 402VIII-100-3536 Fiberglass Fabric, 0.008 Inch Thickness | CF2GFX 48YR22 402VIII-100-35360.008"TanPlain500°F€11,100.40
MJ MAY 402X-100TR-1036 Fabric, Tear Resistant, 108 Feet Length, 500 Deg F | CF2HBF 48YV10 402X-100TR-10360.01"TanPlain500°F€3,871.72
MJ MAY 402X-100UL-0518 Fabric, Resists Abrasion, 54 Feet Length | CF2HBG 48YW66 402X-100UL-05180.01"CopperPlain500°F€1,210.96
MJ MAY 402X-100UL-4006 Fabric, Resists Abrasion, 40 Inch Width | CF2HBH 48YW65 402X-100UL-40060.01"CopperPlain500°F€3,229.19
MJ MAY 402X-100UL-2506 Fabric, Resists Abrasion, 25 Inch Width | CF2HBJ 48YW63 402X-100UL-25060.01"CopperPlain500°F€2,018.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400III-100AS-0518 Fabric, Anti-Static PTFE, 5InW, 500 Deg F
€652.62 /unit